HANSON Spiral Flute Extractor Set, Sizes EX-1 to EX-6, Carbon Steel, PK6
Mfr # 53545
Zoro # G2541030
product price: $40.49
/pk 6, $6.75/eaKey Features
Material
Carbon Steel
Number of Pieces
6
Includes
1 to 6 Extractor
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53545
Zoro #
G2541030
UPC #
042526254550
Country of Origin
United States
Dimensions
Drive Size (In.)
#1, #2, #3, #4, #5, #6
Drill Size (In.)
5/64, 7/64, 5/32, 1/4, 17/64, 13/32
Drill Size
1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in
Drive Size
#1, #2, #3, #4, #5, #6
Compatible Bolt Size
3/32 in to 7/8 in, M2.5 to M22
Includes Extractor Sizes
#1, #2, #3, #4, #5, #6
Compatible Screw Head Size
3/32 in to 7/8 in, M2.5 to M22
Required Drill Bit Sizes
5/64 in, 7/64 in, 5/32 in, 1/4 in, 17/64 in, 13/32 in
Details
Item
Screw Extractor Set
Material
Carbon Steel
Number of Pieces
6
Includes
1 to 6 Extractor
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
No
Impact Rated
No
Features
Left Hand Spiral Design for Extra Gripping Power, Spiral Flutes are Designed to Embed Themselves Deeper Into The Metal, Extractor Size and Recommended Drill Bit Size are Etched On Each Tool
Type
Spiral Flute
For Bolt Thread Direction
Right Hand
Extractor Type
Spiral Flute Extractor
Container Type
Clamshell Case
Material - Machining
Carbon Steel
Includes Drill Bits
Drill Bits Not Included
Compatible Thread Direction
Right Hand
Description
Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 6, Drill Size 1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, Material - Machining Carbon Steel, Container Type Clamshell Case, Drive Size #1, #2, #3, #4, #5, #6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.