Zoro Homepage

Screw Extractor, ST-3, Straight Flute

  • Mfr # 52603

  • Zoro # G6539281


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Required Drill Bit Size
15/64 in
Compatible Bolt Size
7/16 in
Compatible Screw Head Size
7/16 in
Extractor Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52603
Zoro #
G6539281
UPC #
-
Country of Origin
United States

Dimensions

Required Drill Bit Size
15/64 in
Compatible Bolt Size
7/16 in
Compatible Screw Head Size
7/16 in
Extractor Size
#3

Details

Item
Screw Extractor

Description

Screw Extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.