7 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (Discontinued)
- Mfr # 3057011DS
- Zoro # G4232365
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3057011DS
Zoro #
G4232365
UPC #
673765086741
Country of Origin
China
Dimensions
Shank Size
1/4"
Hex Shank Size
1/4 in
Details
Material
Steel
Bit Style
Phillips, Square Recess, Slotted
Includes
Compact Magnetic Drive Guide, #2 1 in Phillips Insert Bits (2), #2 1 in Square Recess Insert Bits (2), 8-10 1 in Slotted Insert Bits (2), Bit Storage Sleeve
Features
Industrial Grade Sets Tested to Meet The Demands Of Professionals
Number of Pieces
7
Shank Shape
Hex
Impact Rated
No
Fastening Tool Material
Steel
No. of Pieces
7
Item
Screwdriver Bit Set
Application - Tools
Power
Fastening Tool Item
Screwdriver Bit Set
Description
Screwdriver Bit Set, No. of Pieces 7, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes Compact Magnetic Drive Guide, #2 1 in Phillips Insert Bits (2), #2 1 in Square Recess Insert Bits (2), 8-10 1 in Slotted Insert Bits (2), Bit Storage Sleeve
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.