Zoro Homepage

Screw/Fractional Tap AND Solid Round Die

  • Mfr # 23614

  • Zoro # G1964608


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
39
Number of Dies in Set
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23614
Zoro #
G1964608
UPC #
-
Country of Origin
United States

Dimensions

Tap Sizes Included
#10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1/2 in -13 NC, 1/4 in -20, 1/4 in -28 NF, 1/8 in -27, 3/8 in -16, 3/8 in -24, 5/16 in -18, 5/16 in -24 NF, 7/16 in -14 NC, 7/16 in -20 NF
Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Die Thread Sizes Included
#10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/4"-20, 1/4"-28 NF, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24 NF, 7/16"-14 NC, 7/16"-20 NF
Min. Tap Thread Size
#12-24
Min. Bore Dia.
#12-24
Die Hex Size
1 in
65% Thread Drill Size
#23, #34, #5, 10.00mm, 11.00mm, 11.60mm, 17/64 in, 2.30 mm, 3.50mm, 4.15 mm, 4.60 mm, 57/64 in, 7/32 in, J, P, R, V
Max. Tap Thread Size
1/2"-13
55% Thread Drill Size
#13, #21, #3, #32, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 29/32 in, 3.60 mm, 3/32 in, 4.25 mm, 5.70mm, 8.40mm, 9/32 in, I, W
75% Thread Drill Size
#21, #25, #36, #7, 11.40mm, 2.20mm, 22.25mm, 27/64 in, 3.40mm, 4.45 mm, 5.45mm, 5/16 in, 8.50 mm, 9.95 mm, F, I, U
Max. Die Thread Size
1/2"-13
Drill Bit Size
#16, #21, #25, #29, #3, #36, #43, 5/16 in, #7, F, I, Q, U, 25/64 in, 27/64 in, 29/64 in

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
39
Number of Dies in Set
17
Tap Series
Hanson
Material - Machining
High Speed Steel
Thread Standard
UNC, UNF
Tap Chamfer
Plug
Die Shape
Round
Die Material
High Speed Steel
Thread Type
NC, NF
Tap Type
Straight Flute
Die Material Grade
Carbon Steel
Helix Angle
0 Degrees
Threads per Inch
14, 16, 18, 20, 24, 28, 32, 40
Class of Fit
2B
Number Of Taps
17
Measurement System
Fractional Inch, Wire
Tap Wrench Number
12401
Spiral Direction
Neutral

Description

Tap and Die Set, Number of Pieces 39, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.