Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-max Multi-Cutter-Drill Bit, 1 x 17 x 21

  • Mfr # 323017

  • Zoro # G905667107


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS-Max
Overall Length
21"
Finish - Machining
Shot-peened, double-tempered
Material - Machining
Chrome Vanadium Spring Steel
Measurement System
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
323017
Zoro #
G905667107
UPC #
024721008466
Country of Origin
China

Dimensions

Overall Length
21"
Drill Bit Size
1

Details

Item
Drill Bit
Shank Type - Machining
SDS-Max
Finish - Machining
Shot-peened, double-tempered
Material - Machining
Chrome Vanadium Spring Steel
Measurement System
SAE

Description

Sds-max multi-cutter fits all sds-max rotary hammers and hilti te f, g and y rotary hammers patented flute geometry removes dust from the hole quicker for fast drilling and long life shot-peened, double-tempered finish reduces breakage copper braze material gives high heat resistance for reduced tip loss all tips made to ansi specifications chrome vanadium shaft through-hardened to 50-53hrc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.