Zoro Homepage

Self Aligning Die, HCS, Right, 1/2-13, NC

  • Mfr # 4935032

  • Zoro # G2238056


product price: $7.15
/ea

Key Features

Die Shape
Hex
Thread Type
NC
Die Thread Size
1/2"-13
Die Material
Carbon Steel
Die Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935032
Zoro #
G2238056
UPC #
024721106834
Country of Origin
United States

Dimensions

Die Thread Size
1/2"-13
Die Thickness
1/2 in
Overall Width
1"
Size
1/2"
Thickness (In.)
1/2"
Outside Dia. (In.)
1.137"
Hex Size (In.)
1
Thread Size
1/2"-13
Hex Size
1 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
NC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
External Threads When Held In A Die Stock And Close Shoulder Work
Pitch
13
Material
Carbon Steel
Number of Pieces
1
For Tool Type
PTS Die Stock
Thread Standard
UNC
Material - Machining
Carbon Steel
Die Type
Solid
Features
More Steel at Critical Points for Extra Strength, Threads Straight Every Turn, Use with PTS Die Stock for Best Performance
Threads per Inch
13

Description

Hex Threading Die, Thread Size 1/2 In.-13, UNC, Solid, Die Material Carbon Steel, Thread Type NC, Threads per Inch 13, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.