Zoro Homepage

Self-Feed Wood Drill Bit, 2-1/8in

  • Mfr # 1869389

  • Zoro # G3968651


product price: $39.29
/ea

Key Features

Drill Style
Self-Feed
Shank Size
7/16 in
Bit Dia.
2-1/8"
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1869389
Zoro #
G3968651
UPC #
-
Country of Origin
China

Dimensions

Shank Size
7/16 in
Bit Dia.
2-1/8"
Overall Length
5 in

Details

Item
Wood Drilling Bit
Drill Style
Self-Feed

Description

Wood Drilling Bit, Self-Feed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.