Ship Auger Bit, 1 5/8 In, 17 In L
Mfr # 1773957
Zoro # G0878744
product price: $62.99
/eaKey Features
Overall Length
17 in
Diameter
1-5/8 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1773957
Zoro #
G0878744
UPC #
024721998514
Country of Origin
Brazil
Dimensions
Overall Length
17 in
Drill Bit Size
1 5/8 in
Diameter
1-5/8 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Details
Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
For Use With
Corded Drill, Impact Driver
Number of Pieces
1
Auger Style
Ship Auger
Sub Brand
WeldTec
Measurement System
Fractional Inch
Flute Type
Parabolic
For Tool Type
Rotary Drill, Drill Driver
Decimal Equivalent
1.625
Primary Material Application
Wood
Shank Type - Machining
Hex
Material - Machining
Carbon Steel
Auger Center
Solid
Description
Ship Auger, Auger Drill Bit, 1 5/8 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.