Ship Auger Bit, 1/2" shank and 1/2" dia
Mfr # 3043005
Zoro # G1027275
product price: $21.19
/eaKey Features
Overall Length
17 in
Diameter
1/2 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3043005
Zoro #
G1027275
UPC #
024721105462
Country of Origin
Brazil
Dimensions
Overall Length
17 in
Drill Bit Size
1/2 in
Diameter
1/2 in
Shank Size
3/8 in
Shank Hex Size
11/32 in
Details
Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
For Use With
1/2 in D-Handle and Larger Drills
Drill Style
Auger
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Flute Type
Parabolic
Sub Brand
WeldTec
Auger Center
Solid
Primary Material Application
Wood
Material - Machining
Carbon Steel
Auger Style
Ship Auger
Shank Type - Machining
Hex
Description
Ship Auger, Auger Drill Bit, 1/2 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.