Ship Auger Bit, 2 In, 17 In L
Mfr # 1773959
Zoro # G1703511
product price: $88.45
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Diameter
2 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1773959
Zoro #
G1703511
UPC #
024721998538
Country of Origin
Brazil
Dimensions
Overall Length
17 in
Drill Bit Size
2 in
Diameter
2 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Details
Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
For Use With
Corded Drill, Impact Driver
Drill Style
Auger
Number of Pieces
1
For Tool Type
Rotary Drill, Drill Driver
Material - Machining
Carbon Steel
Measurement System
Fractional Inch
Auger Center
Solid
Shank Type - Machining
Hex
Primary Material Application
Wood
Sub Brand
WeldTec
Flute Type
Parabolic
Decimal Equivalent
2
Auger Style
Ship Auger
Description
Ship Auger, Auger Drill Bit, 2 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.