Ship Auger Bit, 3/8 Dia, 3/8 Hex Shank
Mfr # 3043004
Zoro # G2649552
product price: $21.15
/eaKey Features
Overall Length
17 in
Diameter
3/8 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3043004
Zoro #
G2649552
UPC #
024721105455
Country of Origin
Brazil
Dimensions
Overall Length
17 in
Drill Bit Size
3/8 in
Diameter
3/8 in
Shank Size
7/16 in
Shank Hex Size
11/32 in
Details
Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
For Use With
1/2 in D-Handle and Larger Drills
Measurement System
Fractional Inch
Primary Material Application
Wood
Sub Brand
WeldTec
Decimal Equivalent
0.375
Shank Type - Machining
Hex
Auger Style
Ship Auger
Flute Type
Parabolic
Auger Center
Solid
Material - Machining
Carbon Steel
Description
Ship Auger, Auger Drill Bit, 3/8 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.