Zoro Homepage

ShipAugerBit, 9/16 Dia, 7/16 Hex Shank

  • Mfr # 3043006

  • Zoro # G1389193


product price: $23.15
/ea

Key Features

Overall Length
17 in
Diameter
9/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043006
Zoro #
G1389193
UPC #
024721105479
Country of Origin
Brazil

Dimensions

Overall Length
17 in
Drill Bit Size
9/16 in
Diameter
9/16 in
Shank Size
7/16 in
Shank Hex Size
7/16 in

Details

Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
For Use With
1/2 in D-Handle and Larger Drills
Measurement System
Fractional Inch
Auger Style
Ship Auger
Flute Type
Parabolic
Sub Brand
WeldTec
Primary Material Application
Wood
Material - Machining
Carbon Steel
Shank Type - Machining
Hex
Auger Center
Solid
Decimal Equivalent
0.5625

Description

Ship Auger, Auger Drill Bit, 9/16 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.