Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-off Utility Blade, 18mm W, PK10

  • Mfr # 2086404

  • Zoro # G0282947


product price: $8.79
/pk 10, $0.88/ea

Key Features

Material
Bi-metal
Length
4 1/4 in
Width
18 mm
Number of Blades Included
10
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2086404
Zoro #
G0282947
UPC #
024721095794
Country of Origin
China

Dimensions

Length
4 1/4 in
Width
18 mm
Thickness
0.02 in
Blade Width
11/16 in
Blade Thickness
0.02 in
Blade Length
4 1/4 in

Details

Item
Snap-Off Blade
Material
Bi-metal
Number of Blades Included
10
Blade Material
Bi-Metal
Fits Utility Knives Stock No.
2WA10, 2WA12, 5HK78, 5HK79, 5LC43, 5LC45, 5LC34
Mount Type
(1) Hole
Blade Dispenser Included
Yes
Number of Segments
8
Number of Cutting Edges
8
Features
Spring Steel Allows the Blade to Bend Without Accidentally Breaking
Blade Edge
Straight
Compatible with Manufacturer Model Number
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1
For Cutting Cork
Yes
Material Application
Carpet, Cartons, Fabric, Foam Board, Insulation, Linoleum, Sheet materials, Shingles and Roofing Materials, Tyvek
For Cutting Leather
Yes
Blade Edge Type
Snap-Off
For Cutting Rubber
Yes
For Use With
Snap-Off Knife
For Cutting Plastic
Yes
For Cutting Paper
Yes
Blade Tip
Standard
For Cutting Fabric
Yes
Includes Blade Dispenser
Yes
For Cutting Cardboard
Yes
Compatible Manufacturer Part Number
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1
Compatible Manufacturer Model Number
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1
For Use With Mfr. Model Number
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1
Compatible with Manufacturer Model No.
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1
Compatible with Mfr. Model No.
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1
For Use with Mfr Model Number
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1
Compatible Pump Manufacturer Part Number
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1
Compatible Mfr. Model Number
10-280, 10-480, 2086101, 2086201, CL, L-2, NOL-1

Description

Snap-Off Blade, Blade Edge Straight, Blade Length 4 1/4 in, Blade Material Bi-Metal, Blade Thickness 0.02 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser Yes, Material Application Carpet, Cartons, Fabric, Foam Board, Insulation, Linoleum, Sheet materials, Shingles and Roofing Materials, Tyvek, Number of Blades Included 10, Number of Cutting Edges 8, Number of Segments 8, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.