Zoro Homepage

SNIPS MULTI-PURP 11-3/4 in

  • Mfr # 21304ZR

  • Zoro # G8627496


product price: $27.99
/ea

Key Features

Overall Length
11-3/4 in
Color
Blue/Yellow
Blade Material
Metal
Handle Material
Steel
Features
Lockable Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21304ZR
Zoro #
G8627496
UPC #
38548213040
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11-3/4 in
Blade Length
3-1/8 in
Handle Length
11-3/4 in

Details

Color
Blue/Yellow
Blade Material
Metal
Handle Material
Steel
Features
Lockable Blade

Description

Irwin 11-3/4 in. Steel Straight and Curves Multi-Purpose Snips 24 Ga. 1 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.