Zoro Homepage

Socket Adapter, 3/8 In Sq To 1/4 In Sq

  • Mfr # 1877499

  • Zoro # G7535665


product price: $15.75
/ea

Key Features

For Use With
Impact Drills, Cordless Drills, Corded Drills, Ratchets
Includes
(1) Socket Adapter
Number of Pieces
1
Drive Size
3/8 in
Output Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877499
Zoro #
G7535665
UPC #
425269171344
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Output Drive Size
1/4 in
Overall Length
1 in
Input Drive Size
3/8 in

Description

Socket Adapter, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 1 in, Drive Type Impact, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.