Zoro Homepage

Socket Extension, Impact Drills, Cordless

  • Mfr # 1877497

  • Zoro # G7610066


product price: $32.69
/ea

Key Features

For Use With
Impact Drills, Cordless Drills, Corded Drills, Ratchets
Includes
3 in , 6 in , 12 in , 3/8 in Drive Extensions
Number of Pieces
3
Impact Rated
Yes
Features
Maximum Durability and Long Life with Impact Drivers Ball Retention Design for Quick-Change Applications, Forged Socket Body for Additional Strength, Black Oxide Finish Resists Corrosion and Increases Life of Bit, 1/4 in Quick-Change Shank is Designed to Wo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877497
Zoro #
G7610066
UPC #
425269171108
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
3/8 in
Container Width
4 1/8 in
Input Drive Size
3/8 in
Overall Length
3 in, 6 in, 12 in
Container Height
5 1/5 in
Container Length
17 1/2 in

Details

Item
Socket Extension Set
For Use With
Impact Drills, Cordless Drills, Corded Drills, Ratchets
Includes
3 in , 6 in , 12 in , 3/8 in Drive Extensions
Number of Pieces
3
Impact Rated
Yes
Features
Maximum Durability and Long Life with Impact Drivers Ball Retention Design for Quick-Change Applications, Forged Socket Body for Additional Strength, Black Oxide Finish Resists Corrosion and Increases Life of Bit, 1/4 in Quick-Change Shank is Designed to Wo
Application
Screwing, Tightening, Turning, Removing Fasteners
Insulated
No
Input Drive Shape
Square
Socket Extension Type
Standard
Non-Sparking
No
Output Drive Gender
Male
Drive Type
Hand
Measurement Type
SAE
Output Drive Shape
Spline
Standards
ASME
Material
Chrome Molybdenum Alloy Steel
Finish
Black Oxide
Locking
No
Input Drive Gender
Female
Series
IRWIN
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Socket Extension Set, Output Drive Size 3/8 in, Output Drive Shape Spline, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 3 in, 6 in, 12 in, Hand, Chrome Molybdenum Alloy Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.