Zoro Homepage

Spade Bit, 1 1/4 In

  • Mfr # 88820

  • Zoro # G0750127


product price: $4.89
/ea

Key Features

Overall Length
6 in
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88820
Zoro #
G0750127
UPC #
024721200563
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1 1/4 in
Shank Size
1/4 in
Shank Dia.
1/4 in
Shank Length
6 in
Shank Hex Size
1/4 in
Diameter
1-1/4 in

Details

Item
Spade Drill Bit
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
Drill Style
Spade
Number of Spurs
2
Number of Flutes
1
Flute Type
Straight
Shank Type - Machining
Hex
Nail Cutting
No
Curved Blade
No
Drill Bit Point Type
Blue-Grooveâ„¢
Wire Hole
No
Decimal Equivalent
1.25
Adjustable Blade
No
Extension Compatible
No
Sub Brand
Speedbor

Description

Spade Drill Bit, 1 1/4 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.