Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Bit, 11/16 In D, 6 In L, I/4 Shank

  • Mfr # 88811

  • Zoro # G2545121


product price: $3.55
/ea

Key Features

Overall Length
6 in
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88811
Zoro #
G2545121
UPC #
024721200495
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
11/16 in
Shank Size
1/4 in
Shank Dia.
1/4 in
Shank Length
6 in
Shank Hex Size
1/4 in
Diameter
11/16 in

Details

Item
Spade Drill Bit
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
For Use With
3/8 in or 1/2 in Drill
Drill Style
Spade
Adjustable Blade
No
Decimal Equivalent
0.6875
Number of Flutes
1
Drill Bit Point Type
Blue-Grooveâ„¢
Number of Spurs
2
Extension Compatible
No
Wire Hole
No
Flute Type
Straight
Sub Brand
Speedbor
Curved Blade
No
Nail Cutting
No
Shank Type - Machining
Hex

Description

Spade Drill Bit, 11/16 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.