Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Bit, 1/2 In

  • Mfr # 88808

  • Zoro # G1926154


product price: $3.55
/ea

Key Features

Overall Length
6 in
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88808
Zoro #
G1926154
UPC #
024721200464
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Size
1/4 in
Drill Bit Size
1/2 in
Shank Dia.
1/4 in
Shank Hex Size
1/4 in
Shank Length
6 in
Diameter
1/2 in

Details

Item
Spade Drill Bit
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
Drill Style
Spade
Drill Bit Material
Carbon Steel
Wire Hole
No
Flute Type
Straight
Drill Bit Point Type
Blue-Groove™
Number of Flutes
1
Shank Type - Machining
Hex
Nail Cutting
No
Sub Brand
Speedbor
Decimal Equivalent
0.5
Curved Blade
No
Extension Compatible
No
Number of Spurs
2
Adjustable Blade
No

Description

IRWIN 1/2" Spade Bit
•Last twice as long
•Cut twice as fast
•Chamfered Cutting Edges for increased durability and longer life
Additonal Features
•Optimized Point Tip to help minimize splintering and control speed
•Reinforced Shank for fast speeds and aggressive cut
•Patented Blue-Groove design for fast chip removal
•Impact Accessible for use with Impact Drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.