Zoro Homepage

Spade Bit, 5/8 In

  • Mfr # 88810

  • Zoro # G2425026


product price: $3.85
/ea

Key Features

Overall Length
6 in
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88810
Zoro #
G2425026
UPC #
024721200488
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
5/8 in
Shank Size
1/4 in
Shank Dia.
1/4 in
Shank Hex Size
1/4 in
Shank Length
6 in
Diameter
5/8 in

Details

Item
Spade Drill Bit
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
Drill Style
Spade
Flute Type
Straight
Decimal Equivalent
0.625
Extension Compatible
No
Nail Cutting
No
Wire Hole
No
Sub Brand
Speedbor
Number of Spurs
2
Curved Blade
No
Number of Flutes
1
Adjustable Blade
No
Shank Type - Machining
Hex
Drill Bit Point Type
Blue-Grooveâ„¢

Description

Spade Drill Bit, 5/8 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.