Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Bit, 9/16 In D, 6 In L, I/4 Shank

  • Mfr # 88809

  • Zoro # G2819257


product price: $2.99
/ea

Key Features

Overall Length
6 in
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88809
Zoro #
G2819257
UPC #
024721200471
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Size
1/4 in
Drill Bit Size
9/16 in
Shank Dia.
1/4 in
Shank Hex Size
1/4 in
Shank Length
6 in
Diameter
9/16 in

Details

Item
Spade Drill Bit
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
For Use With
3/8 in or 1/2 in Drill
Drill Style
Spade
Drill Bit Material
Carbon Steel
Nail Cutting
No
Number of Spurs
2
Flute Type
Straight
Wire Hole
No
Drill Bit Point Type
Blue-Grooveâ„¢
Adjustable Blade
No
Curved Blade
No
Sub Brand
Speedbor
Shank Type - Machining
Hex
Decimal Equivalent
0.5625
Number of Flutes
1
Extension Compatible
No

Description

Spade Drill Bit, 9/16 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.