
Speedbor Max, 1-1/8x12in, Oal, PK3
Mfr # 1866055
Zoro # G3969257
product price: $100.99
/pk 3, $33.66/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Shank Size
7/16"
Drill Style
Auger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1866055
Zoro #
G3969257
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 in
Bit Dia.
1-1/8 in
Shank Size
7/16"
Details
Item
Wood Drilling Bit
Drill Style
Auger
Description
Wood Drilling Bit, Auger, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.