Zoro Homepage

Speedbor Max, 5/8x24in, Oal Tubed

  • Mfr # 1866075

  • Zoro # G3969135


product price: $25.65
/ea
Sold in multiples of 25 for $641.25
Item requires special delivery charges. A $3.00 per item surcharge will be applied.

Key Features

Shank Size
3/8"
Drill Style
Auger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1866075
Zoro #
G3969135
UPC #
-
Country of Origin
China

Dimensions

Bit Dia.
5/8 in
Shank Size
3/8"

Details

Item
Wood Drilling Bit
Drill Style
Auger

Description

Wood Drilling Bit, Auger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.