Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speedbor Max Clam Set, 4in, 3Pc, PK6

  • Mfr # 1877241

  • Zoro # G3970261


product price: $295.99
/pk 6, $49.33/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Number of Pieces
3
Includes
(3) Speed Bit: 5/8", 3/4", 1"
SAE or Metric
SAE
Features
The Fastest Speedbor Ever; Tri-Flute Design For Faster Chip Ejection; Full Screw Tip Allows Bit To Self Feed; Grooved Hex Shank Prevents Slipping In Drill Chuck Or Bit Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1877241
Zoro #
G3970261
UPC #
-
Country of Origin
China

Details

Item
Speedbor Max Clam Set,4in,3Pc
Impact Rated
No
Number of Pieces
3
Includes
(3) Speed Bit: 5/8", 3/4", 1"
SAE or Metric
SAE
Features
The Fastest Speedbor Ever; Tri-Flute Design For Faster Chip Ejection; Full Screw Tip Allows Bit To Self Feed; Grooved Hex Shank Prevents Slipping In Drill Chuck Or Bit Extension

Description

Speedbor Max Clam Set,4in,3Pc, Impact Rated No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.