Zoro Homepage

Spiral Screw Extractor, No 1, PK5

  • Mfr # 52401

  • Zoro # G6674138


product price: $7.89
/ea
Sold in multiples of 5 for $39.45

Key Features

Compatible Bolt Size
3/32 in to 5/32 in, M2.5 to M4
Extractor Size
#1
Compatible Screw Head Size
3/32 in to 5/32 in, M2.5 to M4
Required Drill Bit Size
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52401
Zoro #
G6674138
UPC #
042526524011
Country of Origin
United States

Dimensions

Compatible Bolt Size
3/32 in to 5/32 in, M2.5 to M4
Extractor Size
#1
Compatible Screw Head Size
3/32 in to 5/32 in, M2.5 to M4
Required Drill Bit Size
5/64 in

Details

Item
Screw Extractor

Description

Screw Extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.