Zoro Homepage

Spring Clamp, 1 In, Plastic Resin

  • Mfr # 58100

  • Zoro # G2493951


product price: $2.59
/ea

Key Features

Max. Jaw Opening (In.)
1 in
Length (In.)
4 1/4 in
Material
Plastic
Handle
Anti-slip, Ergonomic
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58100
Zoro #
G2493951
UPC #
038548581002
Country of Origin
China

Dimensions

Length (In.)
4 1/4 in
Size
1 in
Throat Depth
1 in
Overall Length
4 1/4 in

Details

Item
Spring Clamp
Max. Jaw Opening (In.)
1 in
Material
Plastic
Handle
Anti-slip, Ergonomic
Tips
Non Marring Soft Plastic
Handle Material
Plastic Resin
Jaw Material1
Resin
Insulated
Yes
Reflectivity
Nonreflective
Features
Holds Odd-Shaped Workpieces, Non-Marring Pads Protect Workpiece
Jaw Tip Material
Rubber
Ratcheting
No
Jaw Tip Style
Non Marring
Jaw Opening - Maximum
1 in
Handle Style
Anti-Slip

Description

Spring Clamp, Ratcheting No, Insulated Yes, Reflectivity Nonreflective, Jaw Tip Style Non Marring, Jaw Tip Material Rubber, Jaw Opening - Maximum 1 in, Throat Depth 1 in, Overall Length 4 1/4 in, Jaw Material Resin, Handle Style Anti-Slip, Features Holds Odd-Shaped Workpieces, Non-Marring Pads Protect Workpiece, Handle Material Plastic Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.