Zoro Homepage

Spring Clamp, 2 In, Plastic Resin

  • Mfr # 58200

  • Zoro # G4055116


product price: $3.95
/ea

Key Features

Max. Jaw Opening (In.)
2 in
Length (In.)
5 1/4 in
Material
Plastic
Handle
Anti-slip, Ergonomic
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58200
Zoro #
G4055116
UPC #
038548582009
Country of Origin
China

Dimensions

Length (In.)
5 1/4 in
Size
2 in
Overall Length
5 1/4 in
Throat Depth
2 in

Details

Item
Spring Clamp
Max. Jaw Opening (In.)
2 in
Material
Plastic
Handle
Anti-slip, Ergonomic
Tips
Non Marring Soft Plastic
Jaw Tip Material
Rubber
Insulated
Yes
Ratcheting
No
Jaw Material1
Resin
Jaw Tip Style
Non Marring
Reflectivity
Nonreflective
Jaw Opening - Maximum
2 in
Handle Material
Plastic Resin
Features
Holds Odd-Shaped Workpieces, Non-Marring Pads Protect Workpiece
Handle Style
Anti-Slip

Description

The Irwin Quick-Grip 58200 Spring Clamp is the perfect tool for all your clamping needs. The spring clamp has a 5 1/4 in. length and 2 in. max jaw opening. It has an anti-slip, ergonomic handle that allows you to hold it firmly and comfortably as you work. Made of plastic resin, this spring clamp comes with non marring soft plastic tips that protect surfaces from scratches and dents. The Irwin Quick-Grip Spring Clamp is a high quality tool that will last you a long time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.