Zoro Homepage

ST-1, Straight Flute Screw Extractor

  • Mfr # 53601

  • Zoro # G3613377


product price: $5.39
/ea
Sold in multiples of 3 for $16.17

Key Features

Compatible Bolt Size
3/16 in to 5/16 in, M5 to M8
Extractor Size
#1
Compatible Screw Head Size
3/16 in to 5/16 in, M5 to M8
Required Drill Bit Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53601
Zoro #
G3613377
UPC #
-
Country of Origin
United States

Dimensions

Compatible Bolt Size
3/16 in to 5/16 in, M5 to M8
Extractor Size
#1
Compatible Screw Head Size
3/16 in to 5/16 in, M5 to M8
Required Drill Bit Size
9/64 in

Details

Item
Screw Extractor

Description

Screw Extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.