Zoro Homepage

Steel Carpenter Square 8x12in, PK6

  • Mfr # 1794462

  • Zoro # G3969939


product price: $55.89
/pk 6, $9.32/ea

Key Features

Width (In.)
8 in
Height
0.1 in
Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794462
Zoro #
G3969939
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
8 in
Height
0.1 in
Length (In.)
12 in

Details

Item
Steel Carpenter Square 8x12in,PK6

Description

Steel Carpenter Square 8x12in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.