Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Drill Bit Set, Bright Finish, High Speed Steel, Black Oxide, 3-Piece

  • Mfr # 10502ZR

  • Zoro # G2275869


product price: $48.19
/ea

Key Features

Number of Pieces
3
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) Step Drill Bit 1/8 in to 1/2 in , (1) Step Drill Bit 3/16 in to 1/2 in , (1) Step Drill Bit 1/4 in to 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10502ZR
Zoro #
G2275869
UPC #
00038548105024
Country of Origin
United States

Dimensions

Shank Size
1/4 in, 3/8 in
Bit Length
3"
Step Thickness
5/32 in, 3/8 in
Overall Length
2 1/2 in, 3 3/16 in, 3 1/4 in
Drill Bit Dimension Type
Fractional Inch
Size Range
1/8 in to 3/4 in
Drill Bit Sizes Included
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Number of Hole Sizes
28
Sizes Included
1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Flute Length
1 1/2 in, 2 in, 2 3/16 in
Largest Drill Bit Size
3/4 in
Shank Diameter
1/4 in, 3/8 in
Maximum Hole Size
3/4 in
Number Hole Sizes
17
Shank Hex Size
1/4 in
Smallest Drill Bit Size
1/8 in
Minimum Hole Size
1/8 in
Shank Length
5/8 in, 3/4 in

Details

Item
Step Drill Bit Set
Number of Pieces
3
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) Step Drill Bit 1/8 in to 1/2 in , (1) Step Drill Bit 3/16 in to 1/2 in , (1) Step Drill Bit 1/4 in to 3/4 in
Impact Rated
Not Impact Rated
Shank Type
Hex
Shank Shape
Three-Flat
Number of Flutes
1
Decimal Equivalent
0.125, 0.1563, 0.1875, 0.2188, 0.25, 0.2813, 0.3125, 0.3438, 0.375, 0.4063, 0.4375, 0.4688, 0.5, 0.5625, 0.625, 0.6875, 0.75
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Copper, Wood, Plastic, Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight with Three Flats
Drill Bit Case Type
Plastic Case
Number of Drill Bits
3
Sub Brand
Unibit
Drill Bit Point Type
Speed Point
Step Increments
1/32 in, 1/16 in

Description

Step Drill Bit Set, High Speed Steel, Black Oxide, 1/8 in to 3/4 in Size Range, Straight with Three Flats, Number of Drill Bits 3, Shank Length 5/8 in, 3/4 in, Shank Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.