
Straight Flute Hand Tap, 1/8"-27, Plug, 4 Flutes
Mfr # 8203
Zoro # G3589190
product price: $11.59
/eaSold in multiples of 3 for $34.77
Key Features
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8203
Zoro #
G3589190
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/8"-27
Thread Size
1/4"-18
75% Thread Drill Size
Q
Drill Bit Size
7/16 in
Details
Item
Straight Flute Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Series
Taper Pipe Tap
Thread Standard
NPT
Material Grade - Machining
HCS
Threads per Inch
18
Helix Angle
0 Degrees
Extended Neck
Yes
Measurement System
Fractional Inch
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Carbon Steel, Right Hand, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.