Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-24, Plug, 4 Flutes, UNC

  • Mfr # 1429ZR

  • Zoro # G4631602


product price: $6.35
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1429ZR
Zoro #
G4631602
UPC #
042526014291
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H2
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Size
5/16"
Thread Size
5/16"-24
Tap Length Standard
USCTI
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
65% Thread Drill Size
J

Details

Item
Straight Flute Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Uncoated
Standards
USCTI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Fractional Taps
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
24
Thread Limit
H2
Spiral Direction
Neutral
Class of Fit
2B
Thread Standard
UNF
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2.72 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.