Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M12-1.50, Plug, 4 Flutes, UNC

  • Mfr # 1743ZR

  • Zoro # G4572574


product price: $12.35
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1743ZR
Zoro #
G4572574
UPC #
042526017438
Country of Origin
United States

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Pitch Diameter Limit
H2
Thread Length
42.00mm
Tap Thread Size
M12-1.50
Size
M12
75% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.90 mm
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Uncoated
Standards
USCTI
Cutting Direction - Machining
Right Hand
Series
Metric Thread Tap
Extended Neck
No
Thread Standard
Metric Fine
Thread Limit
H2
Measurement System
Metric
Class of Fit
2B
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Plug, Overall Length 86 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 42 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit H2, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.