Straight Flute Hand Tap, M12-1.75, Plug, 4 Flutes, UNC
Mfr # 1744ZR
Zoro # G4594107
product price: $12.29
/eaKey Features
Shank Dia.
9.30mm
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1744ZR
Zoro #
G4594107
UPC #
042526017445
Country of Origin
United States
Dimensions
Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
H2
Thread Length
42.00mm
Size
M12
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Tap Length Standard
USCTI
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
Description
Straight Flute Tap, Thread Size M12x1.75, Metric, Plug, Overall Length 86 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 42 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.