Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 4935238

  • Zoro # G0265842


product price: $7.55
/ea

Key Features

Shank Dia.
3.57mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935238
Zoro #
G0265842
UPC #
024721110459
Country of Origin
United States

Dimensions

Shank Dia.
3.57mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Thread Length
15.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
Not Rated
Size
M3
55% Thread Drill Size
#37
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Tap Length Standard
ASME B94.9-2008
Thread Size
M3x0.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Standards
ASME B94.9-2008
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Metric Thread Tap
Extended Neck
No
Spiral Direction
Neutral
Class of Fit
2B
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
ASME B94.9-2008
Thread Standard
Metric Coarse
Thread Pitch
0.50mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Plug, Overall Length 49 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.