This item is Discontinued.

Irwin Straight Flute Straight Flute Tap, #10-24, Bottoming, High Carbon Steel, 4 1228

Straight Flute Straight Flute Tap, #10-24, Bottoming, High Carbon Steel, 4 (Discontinued)

  • Mfr # 1228
  • Zoro # G9195246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1228
Zoro #
G9195246
UPC #
042526012280
Country of Origin
United States

Dimensions

Shank Dia.
Not Available
Overall Length
Not Available
65% Thread Drill Size
#23
Thread Length
Not Available
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Tap Thread Size
#10-24
Thread Size
#10-24
Tap Length Standard
Not Available
Shank Length
Not Available
Drill Bit Size
Not Available
Min. Bore Dia.
Not Available
Square Size
Not Available

Details

Item
Straight Flute Tap
Tap Material
High Carbon Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Thread Standard
UNC
Class of Fit
2B
Tap Finish
Not Available
Extended Neck
Yes
Features
Designed for Hand Threading Work in a Variety of Materials, Ideal for Routine Maintenance, Repair Work and for Rethreading Where High Accuracy and Tolerance Thread is Not Critical
Threads per Inch
24
Shank Type - Machining
Straight
Spiral Direction
Neutral
Standards
Not Available
Measurement System
Wire
Tap Shank Standard
Not Available
Primary Material Application
Not Available
Material Grade - Machining
Not Available
Primary Material Application ISO Code
Not Available
Coolant Fed
Not Available
Secondary Material Application
Not Available
Thread Limit
2B
Powdered Metal Base Material
Not Available
Secondary Material Application ISO Code
Not Available

Description

Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length Not Available, Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.