Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Tap, 7/8"-14, Bottoming, 4 Flutes

  • Mfr # 1563

  • Zoro # G9195054


product price: $31.59
/ea

Key Features

Shank Dia.
Not Available
Tap Material
High Carbon Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1563
Zoro #
G9195054
UPC #
042526015632
Country of Origin
United States

Dimensions

Shank Dia.
Not Available
Overall Length
Not Available
Tap Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
Thread Length
Not Available
Thread Size
7/16"-14
55% Thread Drill Size
0.8228 in
75% Thread Drill Size
0.8031 in
Shank Length
Not Available
Min. Bore Dia.
Not Available
Tap Length Standard
Not Available
Square Size
Not Available
Drill Bit Size
Not Available

Details

Item
Straight Flute Tap
Tap Material
High Carbon Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Shank Type - Machining
Straight
Standards
Not Available
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Fractional Inch
Tap Finish
Not Available
Threads per Inch
14
Thread Standard
UNF
Features
Designed for Hand Threading Work in a Variety of Materials, Ideal for Routine Maintenance, Repair Work and for Rethreading Where High Accuracy and Tolerance Thread is Not Critical
Class of Fit
2B
Primary Material Application ISO Code
Not Available
Coolant Fed
Not Available
Powdered Metal Base Material
Not Available
Thread Limit
2B
Material Grade - Machining
Not Available
Secondary Material Application ISO Code
Not Available
Tap Shank Standard
Not Available
Secondary Material Application
Not Available
Primary Material Application
Not Available

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Overall Length Not Available, Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 0.8031 in, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.