Zoro Homepage

Straight Flute Tap, 9/16"-18, Taper, 4 Flutes

  • Mfr # 1349

  • Zoro # G9195465


product price: $17.19
/ea

Key Features

Shank Dia.
Not Available
Tap Material
High Carbon Steel
Tap Chamfer
Taper
Tap Style
Straight Flute
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1349
Zoro #
G9195465
UPC #
042526013492
Country of Origin
United States

Dimensions

Shank Dia.
Not Available
Overall Length
Not Available
Thread Size
9/16"-18
Thread Length
Not Available
75% Thread Drill Size
0.5078 in
Tap Thread Size
9/16"-18
65% Thread Drill Size
33/64 in
55% Thread Drill Size
0.5216 in
Drill Bit Size
Not Available
Min. Bore Dia.
Not Available
Shank Length
Not Available
Square Size
Not Available
Tap Length Standard
Not Available

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Taper, Overall Length Not Available, Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 0.5078 in, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.