Shop IRWIN
See all product information
Create Account
Strait-Line 1000 ft. L X 3 in. W PVC Caution Barricade Tape Yellow
- Mfr # 66231
- Zoro # G605266457
product price:
$
13.19
/ea
Sold in multiples of 8 for
$105.52
Key Features
Material
Vinyl
Color
Yellow
Legend
Caution
Tape Width
5 in
Tape Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66231
- Zoro #
- G605266457
- UPC #
- 24721710246
- Country of Origin
- China
Dimensions
- Tape Width
- 5 in
- Tape Length
- 5 in
Details
- Material
- Vinyl
- Color
- Yellow
- Legend
- Caution
Description
Irwin Strait-Line Barrier Tape is constructed of colorfast co-extruded plastic with high visibility colors for the professional tradesperson. Irwin tools are made of only the finest materials, manufactured to exacting tolerances.
- • Constructed of non adhesive, non-conductive vinyl
- • Added plasticizers for increased elasticity
- • Larger, bolder print for better visibility
- • Ideal for construction, landscaping, excavating, identification of trees or hazards and locating underground cables or pipe
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.