Shop IRWIN
See all product information
Create Account
Chalk Line Reel, 10 oz, Braided, 100 ft L
Mfr # IWHT48446
Zoro # G109252963
product price:Â
$
30.29
/ea
Key Features
Includes
Chalk Reel
Door Type
Sliding
Case Color
Blue
Line Material
Braided
Handle Type
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWHT48446
- Zoro #
- G109252963
- UPC #
- 885911819244
- Country of Origin
- China
Dimensions
- Line Length
- 100 ft
- Line Thickness
- 2 mm
Details
- Item
- Chalk Line Reel
- Includes
- Chalk Reel
- Door Type
- Sliding
- Case Color
- Blue
- Line Material
- Braided
- Handle Type
- Steel
- Case Material
- ABS Plastic
- Gear Ratio
- 2:1
- Line Construction
- Braided
- Product Type
- Chalk Line Reel
- Fill Weight
- 10 oz
- Replacement Chalk Line Access
- Disassembly Required
- Compatible Replacement Line
- 100 ft
- Hook Style
- Steel Ring
- Includes Viewing Window
- No
- Hook Material
- Stainless Steel
Description
Chalk Line Reel, Case Color Blue, Case Material ABS Plastic, Compatible Replacement Line 100 ft, Door Type Sliding, Fill Weight 10 oz, Gear Ratio 2:1, Handle Type Steel, Hook Material Stainless Steel, Hook Style Steel Ring, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Chalk Reel, Includes Viewing Window No, Line Construction Braided, Line Length 100 ft, Line Material Braided, Line Thickness 2 mm