Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shank, 4in, 6Tpi, Carbon Fleam Ground, PK5

  • Mfr # 3072406

  • Zoro # G3974726


product price: $18.55
/pk 5, $3.71/ea

Key Features

Height
0.2 in
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3072406
Zoro #
G3974726
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
6.8 in
Height
0.2 in
Width
2.2 in

Details

Item
Jigsaw Blade

Description

Jigsaw Blade, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.