Zoro Homepage
This item is Discontinued.
Irwin T20 Power Bit X 1- 15/16" 93324

T20 Power Bit X 1- 15/16" (Discontinued)

  • Mfr # 93324
  • Zoro # G7061542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93324
Zoro #
G7061542
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1-15/16"
Point Size
T20

Details

Material
High-Grade S2 Steel
Bit Style
Torx(R)
Measurement Type
Torx(R)
Number of Pieces
1
Standards
ANSI
SAE or Metric
Torx(R)
Item
T20 Power Bit X 1- 15/16"

Description

T20 Power Bit X 1- 15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.