Zoro Homepage

Tap

  • Mfr # 1566ZR

  • Zoro # G2120016


product price: $36.55
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Carbon Steel
Tap Finish
Not Available
Overall Length
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1566ZR
Zoro #
G2120016
UPC #
042526015663
Country of Origin
United States

Dimensions

Overall Length
Not Available
Shank Dia.
Not Available
Thread Length
Not Available
55% Thread Drill Size
Not Available
Min. Bore Dia.
Not Available
Shank Length
Not Available
65% Thread Drill Size
Not Available
75% Thread Drill Size
Not Available
Thread Size
1"-12
Tap Length Standard
Not Available
Drill Bit Size
Not Available
Square Size
Not Available

Details

Item
Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Carbon Steel
Tap Finish
Not Available
Thread Direction
Not Available
Standards
Not Available
Tap Chamfer
Bottoming
Primary Material Application
Not Available
Thread Limit
2B
Shank Type - Machining
Straight
Material Grade - Machining
Not Available
Features
Designed for Hand Threading Work in a Variety of Materials, Ideal for Routine Maintenance, Repair Work and for Rethreading Where High Accuracy and Tolerance Thread is Not Critical
Tap Shank Standard
Not Available
Threads per Inch
12
Secondary Material Application ISO Code
Not Available
Spiral Direction
Neutral
Extended Neck
Not Available
Measurement System
Fractional Inch
Powdered Metal Base Material
Not Available
Secondary Material Application
Not Available
Thread Standard
UNF
Class of Fit
2B
Primary Material Application ISO Code
Not Available
Coolant Fed
Not Available

Description

Tap, Thread Size 1 In.-12, UNF, Bottoming, Overall Length Not Available, Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.