Zoro Homepage

Tap

  • Mfr # 1752ZR

  • Zoro # G1953197


product price: $15.55
/ea

Key Features

Overall Length
Not Available
Tap Material
High Carbon Steel
Tap Finish
Not Available
Thread Direction
Not Available
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752ZR
Zoro #
G1953197
UPC #
042526017520
Country of Origin
United States

Dimensions

Overall Length
Not Available
Shank Dia.
Not Available
Thread Length
Not Available
Drill Bit Size
Not Available
Tap Length Standard
Not Available
55% Thread Drill Size
Not Available
Min. Bore Dia.
Not Available
65% Thread Drill Size
Not Available
Square Size
Not Available
75% Thread Drill Size
Not Available
Shank Length
Not Available
Thread Size
M14-2.00

Details

Item
Tap
Tap Material
High Carbon Steel
Tap Finish
Not Available
Thread Direction
Not Available
Number of Flutes
4
Tap Style
Straight Flute
Standards
Not Available
Features
Ideal for Auto Repair and Machinery Where Metric Threads are Specified
Tap Chamfer
Plug
Powdered Metal Base Material
Not Available
Primary Material Application ISO Code
Not Available
Secondary Material Application ISO Code
Not Available
Extended Neck
Not Available
Tap Shank Standard
Not Available
Spiral Direction
Neutral
Material Grade - Machining
Not Available
Secondary Material Application
Not Available
Primary Material Application
Not Available
Shank Type - Machining
Straight
Class of Fit
2B
Thread Pitch
2.00 mm
Thread Limit
2B
Thread Standard
Metric
Measurement System
Metric
Coolant Fed
Not Available

Description

Straight Flute Tap, Thread Size M14x2, Metric, Plug, Overall Length Not Available, Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.