Zoro Homepage

Tap

  • Mfr # 1755ZR

  • Zoro # G2120040


product price: $19.45
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Carbon Steel
Tap Finish
Not Available
Overall Length
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755ZR
Zoro #
G2120040
UPC #
042526017551
Country of Origin
United States

Dimensions

Overall Length
Not Available
Thread Length
Not Available
Shank Dia.
Not Available
Min. Bore Dia.
Not Available
Square Size
Not Available
Shank Length
Not Available
Tap Length Standard
Not Available
65% Thread Drill Size
Not Available
Thread Size
M16-1.50
75% Thread Drill Size
Not Available
Drill Bit Size
Not Available
55% Thread Drill Size
Not Available

Details

Item
Tap
Number of Flutes
4
Tap Style
Straight Flute
Tap Material
High Carbon Steel
Tap Finish
Not Available
Standards
Not Available
Thread Direction
Not Available
Tap Chamfer
Plug
Thread Pitch
1.50 mm
Features
Ideal for Auto Repair and Machinery Where Metric Threads are Specified
Secondary Material Application ISO Code
Not Available
Shank Type - Machining
Straight
Material Grade - Machining
Not Available
Tap Shank Standard
Not Available
Thread Standard
Metric
Secondary Material Application
Not Available
Primary Material Application ISO Code
Not Available
Extended Neck
Not Available
Powdered Metal Base Material
Not Available
Class of Fit
2B
Coolant Fed
Not Available
Primary Material Application
Not Available
Thread Limit
2B
Spiral Direction
Neutral
Measurement System
Metric

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Plug, Overall Length Not Available, Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.