Zoro Homepage

Tap

  • Mfr # 2658ZR

  • Zoro # G2119970


product price: $32.79
/ea

Key Features

Number of Flutes
4
Tap Thread Size
3/4"-10
Tap Style
Not Available
Tap Material
High Carbon Steel
Tap Finish
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2658ZR
Zoro #
G2119970
UPC #
042526026584
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-10
Overall Length
Not Available
Shank Dia.
Not Available
Thread Length
Not Available
Thread Sizes Included
Yes
Shank Length
Not Available
65% Thread Drill Size
Not Available
Tap Length Standard
Not Available
Largest Thread Size
3/4"-10
75% Thread Drill Size
Not Available
Smallest Thread Size
Not Available
55% Thread Drill Size
Not Available
Square Size
Not Available
Dimensions Standard
UNC

Details

Item
Tap
Number of Flutes
4
Tap Style
Not Available
Tap Material
High Carbon Steel
Tap Finish
Not Available
Tap Chamfer
Bottoming, Plug, Taper
Standards
Not Available
Thread Direction
Not Available
Measurement System
Fractional Inch
Tap Type
Hand
Material Grade - Machining
Not Available
Thread Limit
Not Available
Extended Shank
Not Available
Number of Pieces
3
Features
Convenient Plastic Pouch Puts all the Necessary Taps at your Finger Tips, Ideal for Auto Repair and Machinery Where Metric Threads are Specified
Number Of Taps
3
Tap Shank Standard
Not Available
Threads per Inch
10
Class of Fit
Not Available
Coolant Fed
Not Available
Primary Material Application
Not Available
Case Type
Plastic Pouch
Thread Standard
NC
Includes
(1) Taper, Bottoming, Plug Tap
Secondary Material Application ISO Code
Not Available
List Number
Not Available
Primary Material Application ISO Code
Not Available
Secondary Material Application
Not Available

Description

Tap, Tap Thread Size 3/4 In.-10, Carbon Steel, Not Available, Thread Standard UNC, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Not Available, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.