Tap Adapter Set, No 6 to 1/2 In, 2 pc
Mfr # 3095001
Zoro # G1322054
product price: $50.65
/eaKey Features
Number of Pieces
2
Includes
2 Adjustable Tap Sockets with 3/8" Acceptance and Tap Range from #6 to 1/2"
Type
Adjustable, Socket
For Use With
Reamers;Screw Extractors;Taps
For Shank Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3095001
Zoro #
G1322054
UPC #
042526096297
Country of Origin
China
Dimensions
Tap Square Size
3/8 in
Details
Item
Tapping Adapter
Number of Pieces
2
Includes
2 Adjustable Tap Sockets with 3/8" Acceptance and Tap Range from #6 to 1/2"
Type
Adjustable, Socket
For Use With
Reamers;Screw Extractors;Taps
For Shank Type
Square
Material
Carbon Steel
Product Type
Tap Socket Set
Description
Tap Adapter Set, SAE, -, Carbon Steel, Plain, Number of Pieces 2, Cutting Sizes -, Size/Range #6 to 1/2 In., Tap Wrench Number -, Includes 2 Adjustable Tap Sockets with 3/8 In. Acceptance and Tap Range from #6 to 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.