Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap and Die Set, 12 pc, High Carbon Steel

  • Mfr # 24605

  • Zoro # G2383026


product price: $63.29
/ea

Key Features

Sizes Included
#6-32, #8-32, #10-24, #10-32, 1/4"-20 NPT
Number of Pieces
12
Material
Carbon Steel
Thread Direction
Right Hand
Type
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24605
Zoro #
G2383026
UPC #
042526246050
Country of Origin
United States

Dimensions

Sizes Included
#6-32, #8-32, #10-24, #10-32, 1/4"-20 NPT
Tap Dimension Type
Inch, Machine
Size Range
#6 to #10
Size/Range
#6 to #10, 1/4" NPT
Cutting Sizes
5
75% Thread Drill Size
# 21, # 25, #36, # 7, 3.40mm
Min. Bore Dia.
#10-32 NF
55% Thread Drill Size
# 21, # 3, # 32, 3.60mm, 4.25mm
Die Thread Sizes Included
#10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, 1/4"-20 NC
Max. Die Thread Size
1/4"-20
Thread Sizes Included
#10-24, #10-32, #6-32, #8-32, 1/4"-20
Max. Tap Thread Size
1/4"-20
Tap Sizes Included
#10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, 1/4 in -20 NC
Drill Bit Size
#21, #25, #29, #36, #7
Die Hex Size
5/8 in
65% Thread Drill Size
# 23, # 34, # 5, 3.50mm, 4.15mm
Min. Tap Thread Size
#10-32

Details

Item
Tap and Die Set
Number of Pieces
12
Material
Carbon Steel
Thread Direction
Right Hand
Type
Fractional
Tap Wrench Number
12401
Tap Chamfer
Plug
SAE or Metric
SAE
Standards
ASME/ANSI B94.9-1987
Tap Material
High Speed Steel
Die Type
5/8 in Hex
Finish
Plain
Die Shape
Hex
Includes
T-Handle Tap Wrench, Die Stock, Plastic Case
Die Material
High Speed Steel
Thread Type
NC, NF
Number of Flutes
3, 4
Threads per Inch
20, 24, 32
Measurement System
Fractional Inch, Wire
Tap Type
Straight Flute
Number Of Taps
5
Die Finish
Bright (Uncoated)
Die Material Grade
Carbon Steel
Helix Angle
0 Degrees
Class of Fit
2B
Material - Machining
High Speed Steel
Thread Standard
UNC, UNF
Tap Series
Hanson
Spiral Direction
Neutral
Number of Dies in Set
5
Die Series
Hanson

Description

Tap and Die Set, Number of Pieces 12, Die Shape Hex, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included #10-24, #10-32, #6-32, #8-32, 1/4 In.-20, Die Thread Sizes Included #10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, 1/4 In.-20 NC, Number Of Taps 5, Number of Dies in Set 5, Thread Standard UNC, UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.