Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap and Die Set, 24 pc, High Carbon Steel

  • Mfr # 24614

  • Zoro # G1601074


product price: $171.89
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
24
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24614
Zoro #
G1601074
UPC #
042526246142
Country of Origin
United States

Dimensions

Size Range
1/4" to 1/2"
Tap Dimension Type
Inch
Sizes Included
1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT
Cutting Sizes
11
Size/Range
1/4 to 1/2", 1/8" NPT
Max. Tap Thread Size
1/2"-20
Drill Bit Size
#3, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
Thread Sizes Included
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
75% Thread Drill Size
# 7, 11.40mm, 27/64 in, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U
Max. Die Thread Size
1/2"-20
Min. Tap Thread Size
1/8"-27
Tap Sizes Included
1/2 in -13 NC, 1/2 in -20 NF, 1/4 in -20 NC, 1/4 in -28 NF, 1/8 in -27 NPT, 3/8 in -16 NC, 3/8 in -24 NF, 5/16 in -18 NC, 5/16 in -24 NF, 7/16 in -14 NC, 7/16 in -20 NF
Die Hex Size
1 in
65% Thread Drill Size
# 5, 10mm, 11.60mm, 11mm, 17/64 in, 7/32 in, J, P, R, V
Die Thread Sizes Included
1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 7/16"-14 NC, 7/16"-20 NF
55% Thread Drill Size
# 3, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 5.70mm, 8.40mm, 9/32 in, I, W
Min. Bore Dia.
1/8 in -27 NPT

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
24
SAE or Metric
SAE
Tap Chamfer
Plug
Thread Type
NC, NF, NPT
Die Material
High Speed Steel
Material
Carbon Steel
Die Type
Solid
Tap Wrench Number
12421
Includes
Die Stock, Offset Tap Wrench
Die Shape
Hex
Spiral Direction
Neutral
Tap Series
Hanson
Material - Machining
High Speed Steel
Number of Dies in Set
11
Threads per Inch
13, 14, 16, 18, 20, 24, 27, 28
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Die Material Grade
Carbon Steel
Class of Fit
2B
Thread Standard
UNC, UNF, NPT
Number Of Taps
11
Tap Type
Straight Flute
Type
Fractional

Description

Tap and Die Set, Number of Pieces 24, Die Shape Hex, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Die Thread Sizes Included 1/2 In.-13 NC, 1/2 In.-20 NF, 1/4 In.-20 NC, 1/4 In.-28 NF, 1/8 In.-27 NPT, 3/8 In.-16 NC, 3/8 In.-24 NF, 5/16 In.-18 NC, 5/16 In.-24 NF, 7/16 In.-14 NC, 7/16 In.-20 NF, Number Of Taps 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.