Zoro Homepage

Tap and Die Set, 40 pc, Carbon

  • Mfr # 1835091

  • Zoro # G5064647


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT
Number of Pieces
40
Material
Carbon Steel
Thread Direction
Right Hand
Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1835091
Zoro #
G5064647
UPC #
038548999128
Country of Origin
United States

Dimensions

Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT
Cutting Sizes
#4-12, 1/4-1/2", 1/8"-27
Tap Dimension Type
Inch, Machine
Size Range
#4 to 1/2"
Size/Range
#4 to 1/2", 1/8" NPT
55% Thread Drill Size
#13, #21, #3, #32, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 3.60mm, 3/32 in, 4.25mm, 5.70mm, 8.40mm, 9/32 in, I, W
Min. Tap Thread Size
1/8"-27
Drill Bit Size
#16, #21, #25, #29, #3, #36, #43, #7, 25/64 in, 27/64 in, 29/64 in, 5/16 in, F, I, Q, U
Die Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
75% Thread Drill Size
#21, #25, #36, #7, 11.40mm, 2.20mm, 27/64 in, 3.40mm, 4.45mm, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U
65% Thread Drill Size
#23, #34, #5, 10.00mm, 11.00mm, 11.60mm, 17/64 in, 2.30mm, 3.50mm, 4.15mm, 4.60mm, 7/32 in, J, P, R, V
Tap Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Max. Tap Thread Size
1/2"-13, 1/2"-20
Die Hex Size
1 in
Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Min. Bore Dia.
1/8"-27
Max. Die Thread Size
1/2"-20

Details

Item
Tap and Die Set
Number of Pieces
40
Material
Carbon Steel
Thread Direction
Right Hand
Type
SAE
SAE or Metric
SAE
Tap Material
High Speed Steel
Die Shape
Hex
Left/Right Hand
Right Hand
Tap Chamfer
Plug, Taper
Die Material
High Speed Steel
Die Type
Solid
Tap Wrench Number
PTS Die Stock
Thread Type
NC, NF, NPT
Finish
Mill
Includes
Die Stock, Die Adapter, Adjustable Tap Sockets, SAE Pitch Gauge, Metric Pitch Gauge
Number of Flutes
3, 4
Features
Chip Breaking Technology, Ergonomic Handles, Self-Aligning Taps and Dies
Die Material Grade
Carbon Steel
Tap Type
Straight Flute Taps, Tapered Pipe Taps
Die Series
Hanson
Class of Fit
2B
Number of Dies in Set
17
Number Of Taps
17
Thread Standard
UNC, UNF, NPT
Threads per Inch
13, 14, 16, 18, 20, 24, 27, 28, 32, 40
Spiral Direction
Neutral
Helix Angle
0 Degrees
Material - Machining
High Speed Steel
Measurement System
Fractional Inch, Wire
Tap Series
Hanson

Description

Tap and Die Set, Number of Pieces 40, Die Shape Hex, Tap Type Straight Flute Taps, Tapered Pipe Taps, Die Material Carbon Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.